This item is Discontinued.

This item is Discontinued.
Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (Discontinued)
Mfr #
T47766-SSFL
Zoro #
G4007690
UPC # 34449887519
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T47766-SSFL
- Zoro #
- G4007690
- UPC #
- 34449887519
- Country of Origin
- United States
- Number of Holes
- Single hole installation
- Weight
- 22.622 lb
- Item
- Floor-Mount Tub Filler Faucet
- Finish
- Stainless
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Series
- Stryke®
- Function
- Tub Filler
- Mfr. Series
- Excluded
- GPM
- 1.75
Dimensions
- Overall Width (In.)
- 11.22
- Depth (In.)
- 11.84
- Width
- 11.22
- Overall Height (In.)
- 42.91
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 11.84
- Spout Length
- 9-23/32
- Height
- 42.91
Description
Delta Stryke Freestanding Tub Filler Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.