Shop DELTA
See all product information
Create Account
Delta Single Metal Lever Handle Kit
- Mfr # H79
- Zoro # G0654845
product price:Â
$
44.79
/ea
Key Features
Type
Faucet
Finish
Chrome
Material
Zinc
Handle Type
Single Handle Lever
Tub and Shower Category
Shower Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H79
- Zoro #
- G0654845
- UPC #
- -
- Country of Origin
- China
- Type
- Faucet
- Finish
- Chrome
- Material
- Zinc
- Handle Type
- Single Handle Lever
- Item
- Lever Handle Kit
- Tub and Shower Category
- Shower Handles
- Connection Type
- NPT
- Series
- Other
- Weight
- 0.55 lb
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Repair Part
- Product Type
- Lever Handle Kit
- Ligature-Resistant
- Not Ligature-Resistant
- Compatible Series
- Delta, Monitor
- Compatible Product Type
- Shower Lever Handle Kits
- Shell Material
- Zinc
- Traction Material
- Zinc
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height
- 1 in
- Overall Length
- 4 in
- Overall Width
- 1 7/8 in
- Connection Size
- 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Lever Handle Kit, Connection Size 1/2 in, NPT, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.