This item is Discontinued.
This item is Discontinued.
Six Setting, 3-Port, Diverter Trim (Discontinued)
Mfr #
T11955-RB
Zoro #
G8782921
UPC # 034449574723
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11955-RB
- Zoro #
- G8782921
- UPC #
- 034449574723
- Country of Origin
- United States
Dimensions
- Length
- 5
- Depth (In.)
- 5
- Height
- 3.66
- Width
- 5.59
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 5.59
- Overall Height (In.)
- 3.66
Details
- Item
- Six Setting,3-Port,Diverter Trim
- Type
- Faucet
- Finish
- Venetian Bronze
- Weight
- 1.75 lb
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Series
- Victorian®
- Mfr. Series
- Excluded
- Function
- Showering Component
- Handle
- Single Handle Lever
Description
Six Setting,3-Port,Diverter Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.