This item is Discontinued.
This item is Discontinued.
Six Setting, 3-Port, Diverter Trim (Discontinued)
Mfr #
T11955-SS
Zoro #
G8311243
UPC # 034449574730
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11955-SS
- Zoro #
- G8311243
- UPC #
- 034449574730
- Country of Origin
- United States
- Item
- Six Setting,3-Port,Diverter Trim
- Type
- Faucet
- Finish
- Stainless
- Weight
- 1.75 lb
- Series
- Victorian®
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Handle
- Single Handle Lever
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Six Setting,3-Port,Diverter Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.