
Faucet Square Body Spray Trim, Flush, Champagne Bronze
Mfr # T50210-CZ
Zoro # G7823979
product price:Â $137.90
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Standards
ASME A112.18.1 / CSA B125.1
Depth
13/32"
Height
3.5
Shower Head Type
Squre Body Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T50210-CZ
Zoro #
G7823979
UPC #
034449736022
Country of Origin
China
Dimensions
Depth
13/32"
Height
3.5
Width
3.5
Length
3.78
Details
Material
Plastic
Finish
Champagne Bronze
Standards
ASME A112.18.1 / CSA B125.1
Item
Square Body Spray Trim
Shower Head Type
Squre Body Spray
Type
Faucet
Flow Rate (GPM)
1 gpm
Flow Rate
1.0 gpm
Mounting Type
Flush
CEC Compliant
CEC Certified - T
Function
Showering Component
Mfr. Series
Excluded
Series
Other
GPM
1.00
Description
Create a truly custom shower by installing this HydraChoice Body Spray Square Trim Only in Champagne Bronze. The flush-mount design doesn't sacrifice functionality, and offers a sleek look with 50 degrees of adjustability in any direction to help aim the water where you want it. The ability to change spray options to customize your shower experience before and after installation offers complete design flexibility.
- Flush mount installation
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-CZ, SH5002-CZ, SH5003-CZ, or SH5005-CZ) separately to complete the unit
- 1/2 in. (12.7 mm) rough-in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.