This item is Discontinued.

This item is Discontinued.
Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl CB (Discontinued)
Mfr #
T24876-CZLHP
Zoro #
G4011979
UPC # 34449887939
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T24876-CZLHP
- Zoro #
- G4011979
- UPC #
- 34449887939
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 4.56
- Length
- 4.56
- Width
- 7
- Height
- 8.09
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 8.09
- Overall Width (In.)
- 7
Details
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- Series
- Stryke®
- CEC Compliant
- T
- Handle
- Single Handle Lever
- Weight
- 3.566 lb
- Mfr. Series
- 1400SeriesUniversalWithDiverter
- Function
- Tub / Shower
Description
Delta Stryke 14 Series Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov