This item is Discontinued.

This item is Discontinued.
Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ch (Discontinued)
Mfr #
T24876-LHP
Zoro #
G4026904
UPC # 34449887960
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24876-LHP
- Zoro #
- G4026904
- UPC #
- 34449887960
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- CEC Compliant
- T
- Function
- Tub / Shower
- Series
- Stryke®
- Weight
- 3.49 lb
- Handle
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversalWithDiverter
Description
Delta Stryke 14 Series Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Chrome