This item is Discontinued.

This item is Discontinued.
Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (Discontinued)
Mfr #
T24976-LHP
Zoro #
G4006053
UPC # 34449887922
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24976-LHP
- Zoro #
- G4006053
- UPC #
- 34449887922
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- Weight
- 3.478 lb
- CEC Compliant
- T
- Series
- Stryke®
- Mfr. Series
- 1400SeriesUniversalWithDiverter
- Handle
- Single Handle Lever
- Function
- Tub / Shower
Description
Delta Stryke 14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Chrome