This item is Discontinued.

This item is Discontinued.
Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl MB (Discontinued)
Mfr #
T24976-BLLHP
Zoro #
G4003305
UPC # 34449887908
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24976-BLLHP
- Zoro #
- G4003305
- UPC #
- 34449887908
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Matte Black
- Handle Type
- Single Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- Handle
- Single Handle Lever
- Series
- Stryke®
- CEC Compliant
- T
- Function
- Tub / Shower
- Weight
- 3.478 lb
- Mfr. Series
- 1400SeriesUniversalWithDiverter
Description
Delta Stryke 14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.