Stryke 14 Series Shower Only, 4.22 in, Lumicoat Champagne Bronze

  • Mfr # T142766-CZ-PR

  • Zoro # G115694474


product price:  $549.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Color
Bronze
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T142766-CZ-PR
Zoro #
G115694474
UPC #
195205103141
Country of Origin
United States

Dimensions

Width (In.)
7 in
Depth (In.)
7 in
Length
4.22 in

Details

Finish
Champagne Bronze
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Color
Bronze
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Flow (GPM)
1.75 gpm

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.