Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Tub and Shower Champagne Bronze
Mfr # T14476-CZ
Zoro # G4282124
product price: $455.81
/ea
Free Shipping & Returns
$455.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T14476-CZ
- Zoro # G4282124
- UPC # 34449888349
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Description
Delta Stryke 14 Series Tub and Shower Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- MOEN Hose Kit (114299)
- AMTROL Therm-X-Trol ST-5 2 Gallon In-Line Thermal Expansion Tank (34A390570)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 1 in Pipe Size (1407168)
- DELTA Spray Diverter AssemblyBrass and Plastic (RP63135)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless (T14259-SS)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- Delta Showerhead and Tub Accessories