This item is Discontinued.

This item is Discontinued.
Stryke 14 Series Valve Only Chrome (Discontinued)
Mfr #
T14076
Zoro #
G4282230
UPC # 34449888141
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14076
- Zoro #
- G4282230
- UPC #
- 34449888141
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Weight
- 2.646 lb
- Item
- Trim Only Tub / Shower Faucet
- Handle
- Single Handle Lever
- Mfr. Series
- 1400Series
- Series
- Stryke®
- Function
- Tub / Shower
Description
Delta Stryke 14 Series Valve Only Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.