This item is Discontinued.

This item is Discontinued.
Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl CB (Discontinued)
Mfr #
T27976-CZLHP
Zoro #
G4020805
UPC # 34449887816
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T27976-CZLHP
- Zoro #
- G4020805
- UPC #
- 34449887816
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- Handle
- Single Handle Lever
- CEC Compliant
- T
- Mfr. Series
- 1700SeriesUniversalWithDiverter
- Weight
- 3.358 lb
- Series
- Stryke®
- Function
- Tub / Shower
Description
Delta Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Champagne Bronze