This item is Discontinued.

This item is Discontinued.
Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (Discontinued)
Mfr #
T27976-SSLHP
Zoro #
G4020114
UPC # 34449887830
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T27976-SSLHP
- Zoro #
- G4020114
- UPC #
- 34449887830
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 3.78
- Length
- 3.78
- Height
- 8.03
- Width
- 7
- Overall Width (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 8.03
Details
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- Series
- Stryke®
- CEC Compliant
- T
- Weight
- 3.358 lb
- Handle
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversalWithDiverter
- Function
- Tub / Shower
Description
Delta Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.