This item is Discontinued.

Delta Stryke 17 Series Valve Only Chrome T17076

This item is Discontinued.

Delta

Stryke 17 Series Valve Only Chrome (Discontinued)

Mfr # T17076
Zoro # G4047749
UPC # 34449888424
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17076
Zoro #
G4047749
UPC #
34449888424
Country of Origin
United States

Dimensions

Depth (In.)
3.84
Length
3.84
Width
7
Height
7
Overall Height (In.)
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Function
Tub / Shower
Mfr. Series
1700Series
Series
Stryke®
Weight
2.546 lb
Handle
Single Handle Lever

Description

Delta Stryke 17 Series Valve Only Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.