This item is Discontinued.

Delta Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss T27T976-SSLHP

This item is Discontinued.

Delta

Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (Discontinued)

Mfr # T27T976-SSLHP
Zoro # G4022984
UPC # 34449887755
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T27T976-SSLHP
Zoro #
G4022984
UPC #
34449887755
Country of Origin
United States

Dimensions

Depth (In.)
6.38
Length
6.38
Width
6.81
Height
7.81
Overall Width (In.)
6.81
Overall Height (In.)
7.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Weight
4.3 lb
Function
Tub / Shower
Mfr. Series
17SeriesUniversalThermWithDiverter
Handle
Single Handle Lever
CEC Compliant
T
Series
Stryke®

Description

Delta Stryke 17 Thermostatic Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.