This item is Discontinued.

This item is Discontinued.
Stryke 17 Thermostatic Shower Only Champagne Bronze (Discontinued)
Mfr #
T17T276-CZ
Zoro #
G4007803
UPC # 34449888608
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T276-CZ
- Zoro #
- G4007803
- UPC #
- 34449888608
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Item
- Shower Only Tub / Shower Faucet
- Flow Rate (GPM)
- 1.75
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Weight
- 4.694 lb
- GPM
- 1.75
- Series
- Stryke®
- Mfr. Series
- 17SeriesUniversalTherm
- CEC Compliant
- T
Description
Delta Stryke 17 Thermostatic Shower Only Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.