This item is Discontinued.

Delta Stryke 17 Thermostatic Shower Only Stainless T17T276-SS

This item is Discontinued.

Delta

Stryke 17 Thermostatic Shower Only Stainless (Discontinued)

Mfr # T17T276-SS
Zoro # G4004069
UPC # 34449888615
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17T276-SS
Zoro #
G4004069
UPC #
34449888615
Country of Origin
United States

Dimensions

Depth (In.)
5.38
Length
5.38
Height
7
Width
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Weight
4.694 lb
Series
Stryke®
CEC Compliant
T
GPM
1.75
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm

Description

Delta Stryke 17 Thermostatic Shower Only Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.