This item is Discontinued.

This item is Discontinued.
Stryke 17 Thermostatic Tub and Shower Only Chrome (Discontinued)
Mfr #
T17T476
Zoro #
G4028724
UPC # 34449888622
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T476
- Zoro #
- G4028724
- UPC #
- 34449888622
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Item
- Tub & Shower Tub / Shower Faucet
- Weight
- 6.76 lb
- CEC Compliant
- T
- Series
- Stryke®
- Handle
- Single Handle Lever
- GPM
- 1.75
- Mfr. Series
- 17SeriesUniversalTherm
- Function
- Tub / Shower
Description
Delta Stryke 17 Thermostatic Tub and Shower Only Chrome