This item is Discontinued.

Delta Stryke 17 Thermostatic Tub and Shower Only Stainless T17T476-SS

This item is Discontinued.

Delta

Stryke 17 Thermostatic Tub and Shower Only Stainless (Discontinued)

Mfr # T17T476-SS
Zoro # G4004513
UPC # 34449888653
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T17T476-SS
Zoro #
G4004513
UPC #
34449888653
Country of Origin
United States
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Tub & Shower Tub / Shower Faucet
CEC Compliant
T
Series
Stryke®
Weight
6.72 lb
Mfr. Series
17SeriesUniversalTherm
GPM
1.75
Handle
Single Handle Lever
Function
Tub / Shower

Description

Delta Stryke 17 Thermostatic Tub and Shower Only Stainless

Ratings & reviews