This item is Discontinued.

This item is Discontinued.
Stryke 17 Thermostatic Valve Only Chrome (Discontinued)
Mfr #
T17T076
Zoro #
G4000602
UPC # 34449888547
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T076
- Zoro #
- G4000602
- UPC #
- 34449888547
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 5.38
- Length
- 5.38
- Width
- 7
- Height
- 7
- Overall Width (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 7
Details
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Weight
- 3.354 lb
- Series
- Stryke®
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 17SeriesUniversalTherm
Description
Delta Stryke 17 Thermostatic Valve Only Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov