This item is Discontinued.

This item is Discontinued.
Stryke Centerset Faucet Matte Black (Discontinued)
Mfr #
25776-BLMPU-DST
Zoro #
G4011224
UPC # 34449886697
Country of Origin United States
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25776-BLMPU-DST
- Zoro #
- G4011224
- UPC #
- 34449886697
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 5.91
- Overall Width (In.)
- 9.34
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 9.34
- Overall Height (In.)
- 7.38
- Spout Length
- 4-13/16
- Length
- 5.91
- Height
- 7.38
Details
- Item
- Centerset Lavatory Faucet
- Finish
- Matte Black
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Two Handle Lever
- Weight
- 4.584 lb
- Type
- Faucet
- Valve Type
- DIAMOND(TM) Seal Valve
- Flow Rate (GPM)
- 1.2
- CEC Compliant
- T
- Series
- Stryke®
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- GPM
- 1.2
- Function
- Lavatory
Description
Delta Stryke Centerset Faucet Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.