This item is Discontinued.

This item is Discontinued.
Stryke Four Hole Roman Tub Trim (Discontinued)
Specifications
Details
- MFR #
- T47776-SS
- Zoro #
- G201762728
- UPC #
- 34449949118
- Country of Origin
- China
- Flow Rate
- 1.75 gpm
- Number of Holes
- 4
- Material
- Brass
- Green Certification or Other Recognition
- CalGreen Certified
- CEC Compliant
- T
Description
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta WaterSense labeled hand showers use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must purchase rough-in kit separately
- Rough-in R4707 (sold separately) required for installation
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Hand shower includes double check valves for backflow protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.