This item is Discontinued.

This item is Discontinued.
Stryke Integrated Diverter Helo Chrome (Discontinued)
Mfr #
H560
Zoro #
G3976014
UPC # 34449887304
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H560
- Zoro #
- G3976014
- UPC #
- 34449887304
- Country of Origin
- United States
- Item
- Stryke Integrated Diverter Helo Chrome
- Type
- Faucet
- Finish
- Chrome
- Weight
- 0.532 lb
- Series
- Stryke®
- Mfr. Series
- Excluded
- Handle Type
- Single Handle Accent
- Function
- Showering Component
- Handle
- Single Handle Accent
Dimensions
- Depth (In.)
- 1.69
- Height
- 2.03
- Width
- 2.16
- Length
- 1.69
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 2.16
- Overall Height (In.)
- 2.03
Description
Delta Stryke Integrated Diverter Helo Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.