This item is Discontinued.

This item is Discontinued.
Stryke Integrated Diverter Lever Champagne Bronze (Discontinued)
Mfr #
H559CZ
Zoro #
G3976050
UPC # 34449887267
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H559CZ
- Zoro #
- G3976050
- UPC #
- 34449887267
- Country of Origin
- United States
- Item
- Stryke Integrated Diverter Lever Champagne Bronze
- Type
- Faucet
- Finish
- Champagne Bronze
- Series
- Stryke®
- Weight
- 0.374 lb
- Handle Type
- Single Handle Lever
- Handle
- Single Handle Lever
- Function
- Showering Component
- Mfr. Series
- Excluded
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 1.66
- Overall Width (In.)
- 1.53
- Overall Height (In.)
- 2
- Length
- 1.66
- Height
- 2
- Width
- 1.53
Description
Delta Stryke Integrated Diverter Lever Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.