Shop All Shower & Bathtub Parts
Delta
Stryke Integrated Diverter Lever Chrome
Mfr # H559
Zoro # G3975962
product price: $43.09
/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Overall Width (In.) 1.53
- Overall Height (In.) 2
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # H559
- Zoro # G3975962
- UPC # 34449887359
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Overall Width (In.) | 1.53 |
Overall Height (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.66 |
Length | 1.66 |
Width | 1.53 |
Height | 2 |
Details
Description
Delta Stryke Integrated Diverter Lever Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- KOHLER Tea-For-Two Undermount Installation K (586-NA)
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- ZURN 1" Pressure Vacuum Breaker Assembly (1-420XL)
- DELTA Contemporary Two Handle TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T859)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157SS)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter (T24967-SS)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- KOHLER Components Rite-Temp Shower Valve Trim W/ Lever Handle (TS78015-4-BL)
- Delta Shower & Bathtub Parts