This item is Discontinued.

This item is Discontinued.
Stryke Metal Lever Handle Set - 2H Bathroom Champagne Bronze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H252CZ
- Zoro #
- G4020184
- UPC #
- 34449892605
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 3.5
- Overall Height (In.)
- 3.13
- Width
- 3.5
- Height
- 3.13
- Depth (In.)
- 1.69
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 1.69
Details
- Finish
- Champagne Bronze
- Type
- Faucet
- Item
- Handle Kit Specialty Faucet
- Handle Type
- Two Handle Lever
- Weight
- 1.5 lb
- Series
- Stryke®
- Handle
- Two Handle Lever
- Function
- Specialty
- Mfr. Series
- Excluded
Description
Delta Stryke Metal Lever Handle Set - 2H Bathroom Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.