This item is Discontinued.

This item is Discontinued.
Stryke Six Function Diverter Trim Chrome (Discontinued)
Mfr #
T11976
Zoro #
G3964613
UPC # 34449888004
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11976
- Zoro #
- G3964613
- UPC #
- 34449888004
- Country of Origin
- United States
- Item
- Stryke Six Function Diverter Trim Chrome
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Weight
- 1.742 lb
- Series
- Stryke®
- Mfr. Series
- Excluded
- Function
- Showering Component
- Handle
- Single Handle Lever
Description
Delta Stryke Six Function Diverter Trim Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.