This item is Discontinued.

This item is Discontinued.
Stryke Three Function Diverter Trim Stainless (Discontinued)
Mfr #
T11876-SS
Zoro #
G3964674
UPC # 34449888035
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11876-SS
- Zoro #
- G3964674
- UPC #
- 34449888035
- Country of Origin
- United States
- Item
- Stryke Three Function Diverter Trim Stainless
- Type
- Faucet
- Finish
- Stainless
- Weight
- 1.738 lb
- Series
- Stryke®
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Showering Component
- Handle
- Single Handle Lever
Description
Delta Stryke Three Function Diverter Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.