T2710 ROMAN TUB TRIM FAUCET CHROME
- Mfr # 2705
- Zoro # G424993817
product price:Â
$
303.99
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
- 2705
- Zoro #
- G424993817
- UPC #
- 034449530873
- Country of Origin
- Unknown
Description
Classic style complete rough and trim. 3-hole installation garden tub with clear knob handles. Red/Blue handle indicators. 2-1/2" diameter handle bases. 7-1/2" long rigid slip-on spout. 18gpm @ 60 psi. 72L/min @ 414 kPa. 10" fixed rough. Adjusts to 1-1/4" maximum deck thickness. Chrome finish.
Restrictions
This item has been restricted from sale in the following states:
CA