Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91467WH
Zoro #
G8323380
UPC #
034449860215
Country of Origin
China
Dimensions
Width
18.06 in
Manufacturers Warranty Length
Toilet Limited Lifetime Chinaware Warranty
Height
13.75
Depth
8.75 in
Details
Item
Tank Assembly Repair Part Sanitaryware
Color
White
Color/Finish
White
Includes
Lid
Finish
White
Fixture Type
Tank Toilet
Type
Tank Assembly
Handle Type
Dual Button
Series
Turner
Weight
33.8 lb
Description
Tank Assembly (Inlcudes Lid)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.