Trinsic TempAssure 17T Series H2OKinetic Shower Trim
Mfr # T17T259-CZH2O
Zoro # G7826063
Key Features
Specifications
Details
- MFR #
- T17T259-CZH2O
- Zoro #
- G7826063
- UPC #
- 034449776813
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Material
- Metal
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- TempAssure(R) 17T Series H2Okinetic(R) S
- Handle
- Two Handle Lever
- Series
- Trinsic®
- Mfr. Series
- 17SeriesUniversalTherm
- Function
- Tub / Shower
- GPM
- 1.75
- Flow Rate (GPM)
- 1.75 gpm
Description
Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional and contemporary décor. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray, Full Body spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit