Trinsic TempAssure 17T Series H2OKinetic Tub & Shower Trim
- Mfr # T17T459-CZH2O
- Zoro # G7826264
product price:
$
709.00
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1.75 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T459-CZH2O
- Zoro #
- G7826264
- UPC #
- 034449776875
- Country of Origin
- United States
Details
- Finish
- Champagne Bronze
- Material
- Metal
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- TempAssure(R) 17T Series H2Okinetic(R) T
- Flow Rate (GPM)
- 1.75 gpm
Description
H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray, Full Body spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.