Vero TempAssure 17T Series Shower Trim
Mfr # T17T253
Zoro # G7822694
Key Features
Specifications
Product Information
- MFR #
- T17T253
- Zoro #
- G7822694
- UPC #
- 034449632584
- Country of Origin
- United States
Dimensions
- Length (In.)
- 18.13 in
- Height
- 7.59 in
- Width
- 8.66 in
Details
- Finish
- Chrome
- Material
- Plastic
- Handle Type
- Single Handle Lever
- Item
- TempAssure(R) 17T Series Shower Trim
- Flow Rate
- 2.5 GPM
- Flow Outlet Type
- Full Body spray
- Flow Rate (GPM)
- 2.5 gpm
Description
With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit