Cassidy TempAssure 17T Series Shower Trim

  • Mfr # T17T297-CZ
  • Zoro # G7822545
product price: 
$
769.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Green Environmental Attribute
N
Depth (In.)
20.69
Flow (GPM)
2.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17T297-CZ
Zoro #
G7822545
UPC #
034449684767
Country of Origin
United States

Dimensions

Depth (In.)
20.69
Length
20.69
Width
7
Height
9.41
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.41

Details

Item
TempAssure(R) 17T Series Shower Trim
Type
Faucet
Finish
Champagne Bronze
Material
Zinc
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
Weight
4.095 lb
GPM
2.50
Function
Tub / Shower
Flow Rate (GPM)
2.50
CEC Compliant
F
Valve Type
Dual-function thermostatic cartridge
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalTherm
Handle Type
Single Handle Lever
Series
Cassidyâ„¢

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional and contemporary décor.


  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & reviews