Cassidy TempAssure 17T Series Shower Trim
- Mfr # T17T297-PN
- Zoro # G7822579
Key Features
Specifications
Product Information
- MFR #
- T17T297-PN
- Zoro #
- G7822579
- UPC #
- 034449684774
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 20.69
- Length
- 20.69
- Width
- 7
- Height
- 9.41
- Overall Width (In.)
- 7
- Overall Height (In.)
- 9.41
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- TempAssure(R) 17T Series Shower Trim
- Type
- Faucet
- Finish
- Polished Nickel
- Material
- Zinc
- Green Environmental Attribute
- N
- Flow (GPM)
- 2.5 gpm
- Weight
- 4.095 lb
- GPM
- 2.50
- Handle Type
- Single Handle Lever
- CEC Compliant
- F
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Flow Rate (GPM)
- 2.50
- Series
- Cassidyâ„¢
- Mfr. Series
- 17SeriesUniversalTherm
- Valve Type
- Dual-function thermostatic cartridge
Description
With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle.
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.