Cassidy TempAssure 17T Series Shower Trim
Mfr # T17T297-RB
Zoro # G7822527
Key Features
Specifications
Details
- MFR #
- T17T297-RB
- Zoro #
- G7822527
- UPC #
- 034449684750
- Country of Origin
- United States
- Item
- TempAssure(R) 17T Series Shower Trim
- Type
- Faucet
- Finish
- Venetian Bronze
- Material
- Zinc
- Green Environmental Attribute
- N
- Flow (GPM)
- 2.5 gpm
- Weight
- 4.095 lb
- Valve Type
- Dual-function thermostatic cartridge
- Handle
- Single Handle Lever
- Mfr. Series
- 17SeriesUniversalTherm
- CEC Compliant
- F
- Function
- Tub / Shower
- GPM
- 2.50
- Flow Rate (GPM)
- 2.50
- Series
- Cassidyâ„¢
- Handle Type
- Single Handle Lever
Description
With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space.
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit