Cassidy TempAssure 17T Series Tub & Shower Trim
- Mfr # T17T497-RB
- Zoro # G7822588
product price:Â
$
839.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Green Environmental Attribute
N
Depth (In.)
20.63
Length
20.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T497-RB
- Zoro #
- G7822588
- UPC #
- 034449684804
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 20.63
- Length
- 20.63
- Height
- 11.19
- Width
- 6
- Overall Height (In.)
- 11.19
- Overall Width (In.)
- 6
- Spout Length
- 6-1/2
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- TempAssure(R) 17T Series Tub/Shower Tr
- Type
- Faucet
- Finish
- Venetian Bronze
- Material
- Brass
- Green Environmental Attribute
- N
- Flow (GPM)
- 2.5 gpm
- Weight
- 7.048 lb
- Handle
- Single Handle Lever
- CEC Compliant
- F
- Function
- Tub / Shower
- Valve Type
- Dual-function thermostatic cartridge
- Handle Type
- Single Handle Lever
- Series
- Cassidyâ„¢
- GPM
- 2.50
- Flow Rate (GPM)
- 2.50
- Mfr. Series
- 17SeriesUniversalTherm
Description
TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.