Shop DELTA
See all product information
Create Account
Cassidy TempAssure 17T Series Tub & Shower Trim
Mfr # T17T497
Zoro # G7823069
product price:Â
$
569.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Flow (GPM)
2.5 gpm
Green Environmental Attribute
N
Length
20.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T497
- Zoro #
- G7823069
- UPC #
- 034449684781
- Country of Origin
- United States
Dimensions
- Length
- 20.63
- Depth (In.)
- 20.63
- Height
- 11.19
- Width
- 6
- Overall Height (In.)
- 11.19
- Spout Length
- 6-1/2
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6
Details
- Item
- TempAssure(R) 17T Series Tub/Shower Tr
- Type
- Faucet
- Finish
- Chrome
- Material
- Brass
- Flow (GPM)
- 2.5 gpm
- Green Environmental Attribute
- N
- Weight
- 6.968 lb
- GPM
- 2.50
- CEC Compliant
- F
- Mfr. Series
- 17SeriesUniversalTherm
- Flow Rate (GPM)
- 2.50
- Valve Type
- Dual-function thermostatic cartridge
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Handle Type
- Single Handle Lever
- Series
- Cassidyâ„¢
Description
TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body