This item is Discontinued.

This item is Discontinued.
Tesla Monitor® 14 Series H2Okinetic® Shower Trim Chrome (Discontinued)
Mfr #
T14252
Zoro #
G4001153
UPC # 34449771016
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14252
- Zoro #
- G4001153
- UPC #
- 34449771016
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 9
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 12
- Overall Width (In.)
- 7
Details
- Item
- Shower Only Tub / Shower Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Single-function pressure balance cartridge
- Weight
- 3.43 lb
- Series
- Tesla
- CEC Compliant
- T
Description
Delta Tesla Monitor® 14 Series H2Okinetic® Shower Trim Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.