This item is Discontinued.

Delta Tesla Monitor® 14 Series H2Okinetic® Shower Trim Stainless T14252-SS

This item is Discontinued.

Delta

Tesla Monitor® 14 Series H2Okinetic® Shower Trim Stainless (Discontinued)

Mfr # T14252-SS
Zoro # G4009072
UPC # 34449771047
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14252-SS
Zoro #
G4009072
UPC #
34449771047
Country of Origin
United States

Dimensions

Depth (In.)
9
Length
9
Height
12
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
12

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Stainless
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
Series
Tesla®
Weight
3.42 lb
CEC Compliant
T
Function
Tub / Shower
GPM
1.75
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever

Description

Delta Tesla Monitor® 14 Series H2Okinetic® Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.