This item is Discontinued.

This item is Discontinued.
Tesla Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (Discontinued)
Mfr #
T17452
Zoro #
G4002492
UPC # 34449771177
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17452
- Zoro #
- G4002492
- UPC #
- 34449771177
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 9
- Length
- 9
- Width
- 7
- Height
- 12
- Overall Height (In.)
- 12
- Overall Width (In.)
- 7
- Spout Length
- 5-1/2
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Two Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- CEC Compliant
- T
- Weight
- 4.578 lb
- Series
- Tesla®
- Handle
- Two Handle Lever
- GPM
- 1.75
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
Description
Delta Tesla Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov