This item is Discontinued.

This item is Discontinued.
Tesla Monitor 17 Series H2Okinetic Tub & Shower Trim PN (Discontinued)
Mfr #
T17452-PN
Zoro #
G4002282
UPC # 34449771184
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17452-PN
- Zoro #
- G4002282
- UPC #
- 34449771184
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Polished Nickel
- Handle Type
- Two Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- CEC Compliant
- T
- Weight
- 4.578 lb
- Series
- TeslaĀ®
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- GPM
- 1.75
- Handle
- Two Handle Lever
Description
Delta Tesla MonitorĀ® 17 Series H2OkineticĀ® Tub & Shower Trim Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.