This item is Discontinued.

Delta Tesla Monitor® 17 Series H2Okinetic® Tub & Shower Trim Stainless T17452-SS

This item is Discontinued.

Delta

Tesla Monitor® 17 Series H2Okinetic® Tub & Shower Trim Stainless (Discontinued)

Mfr # T17452-SS
Zoro # G4004960
UPC # 34449771191
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17452-SS
Zoro #
G4004960
UPC #
34449771191
Country of Origin
United States

Dimensions

Depth (In.)
9
Length
9
Height
12
Width
7
Overall Width (In.)
7
Overall Height (In.)
12
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/2

Details

Type
Faucet
Finish
Stainless
Handle Type
Two Handle Lever
Valve Type
Dual-function pressure balance cartridge
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
1.75
Series
Tesla®
Weight
4.578 lb
CEC Compliant
T
Mfr. Series
1700SeriesUniversal
Handle
Two Handle Lever
GPM
1.75
Function
Tub / Shower

Description

Delta Tesla Monitor® 17 Series H2Okinetic® Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews