This item is Discontinued.

This item is Discontinued.
Tesla Monitor® 17 Series Valve Only Trim Chrome (Discontinued)
Mfr #
T17052
Zoro #
G4041394
UPC # 34449771115
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17052
- Zoro #
- G4041394
- UPC #
- 34449771115
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Two Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Item
- Trim Only Tub / Shower Faucet
- Weight
- 2.26 lb
- Series
- Tesla®
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Two Handle Lever
Description
Delta Tesla Monitor® 17 Series Valve Only Trim Chrome