This item is Discontinued.

This item is Discontinued.
Tesla Monitor® 17 Series Valve Only Trim Polished Nickel (Discontinued)
Mfr #
T17052-PN
Zoro #
G4042794
UPC # 34449771122
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17052-PN
- Zoro #
- G4042794
- UPC #
- 34449771122
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Type
- Faucet
- Finish
- Polished Nickel
- Handle Type
- Two Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Valve Type
- Dual-function pressure balance cartridge
- Weight
- 2.2 lb
- Series
- Tesla®
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- Handle
- Two Handle Lever
Description
Delta Tesla Monitor® 17 Series Valve Only Trim Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov