This item is Discontinued.

This item is Discontinued.
Tesla Monitor® 17 Series Valve Only Trim Stainless (Discontinued)
Mfr #
T17052-SS
Zoro #
G4043740
UPC # 34449771139
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17052-SS
- Zoro #
- G4043740
- UPC #
- 34449771139
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Two Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Valve Type
- Dual-function pressure balance cartridge
- Weight
- 2.3 lb
- Series
- Tesla®
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- Handle
- Two Handle Lever
Description
Delta Tesla Monitor® 17 Series Valve Only Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.