Tetra 17T Series Tub Shower Trim In Lumicoat Stainless

  • Mfr # T17T489-SS-PR

  • Zoro # G322874720


product price:  $819.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Depth (In.)
17 in
Length
10.38 in
Width (In.)
6.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17T489-SS-PR
Zoro #
G322874720
UPC #
195205049647
Country of Origin
United States

Dimensions

Depth (In.)
17 in
Length
10.38 in
Width (In.)
6.63 in

Details

Item
Tub/Shower Trim
Finish
Stainless
Material
Zinc

Description

Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.