Tetra Monitor 14 Series Tub & Shower Trim In Matte Black

  • Mfr # T14489-BL

  • Zoro # G022875720


product price:  $489.00
/ea
Free Shipping & Returns

Key Features

Width
6.63 in
Depth
16.75 in
Length
10.13 in
Material
ABS - Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14489-BL
Zoro #
G022875720
UPC #
195205049555
Country of Origin
United States

Dimensions

Width
6.63 in
Depth
16.75 in
Length
10.13 in

Details

Item
Tub/Shower Trim
Color
Matte Black
Material
ABS - Plastic

Description

H2Okinetic Technology showers feel like more water and more pressure, with more coverage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.