This item is Discontinued.
This item is Discontinued.
Thermostatic Tub and Shower, Chrome, Wall (Discontinued)
Mfr #
T17TH155-20
Zoro #
G6512345
UPC # 55870370401
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17TH155-20
- Zoro #
- G6512345
- UPC #
- 55870370401
- Country of Origin
- United States
Details
- Item
- Thermostatic Tub and Shower
- Features
- Volume Control
- Flow Rate
- 2.5 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Chrome
- Shower Head Type
- Hand Shower
- Connection
- 1/2"
Description
Delta Commercial T17Th: Universal Trim For T17Th
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.